ABB S803C-B80 MCB S800C 3P B 80A

Item #: 1387489

Cat #: S803C-B80

UPC: 612271213548

to view pricing and more.
Documents & Guides
ABB S803CB80 MCB S800C 3P B 8

Overview

ABB S803CB80 MCB S800C 3P B 8
Also known as: 612271213548, S803C-B80

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Type: Trip Curve B
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Amps: 80
Interrupt Rating DC: 10 kA