Folding Table Saw Stand

Item #: 1387495

Cat #: 48-08-0561

UPC: 045242529766

to view pricing and more.
Documents & Guides
Folding Table Saw Stand, Adjustable Foot For Cutting On Uneven Surfaces, Compatible With The Milwaukee M18 FUEL Table Saw (2736) ***Sold Separately***

Overview

Folding Table Saw Stand, Adjustable Foot For Cutting On Uneven Surfaces, Compatible With The Milwaukee M18 FUEL Table Saw (2736) ***Sold Separately***

The Milwaukee folding table saw stand is designed to be used with the Milwaukee M18 FUEL™ 8-1/4 table saw with one-key (model 2736). The stand features all steel construction to handle the conditions of a jobsite. Compact, lightweight design allows for easy transportation and storage. A quick attach latching system keeps the saw lock onto the stand when in use and easily detaches once you are done.

Also known as: 045242529766, 48-08-0561

Features & Benefits

  • Quick attach latching system
  • Compact design for easy storage
  • Adjustable foot for cutting on uneven surfaces
  • Only 15 lbs
  • Compatible with the Milwaukee M18 FUEL table saw (2736)

Specifications

Width: 23 in
Material: Steel
Weight: 15 lb
Height: 20.500 in
Length: 17.75 in
Width: 23 in
Weight: 15 lb
Length: 17.75 in
Material: Steel
Height: 20.500 in