
Stand-Alone 2-Bay Battery Charger, Including Power Supply
Item #: 1387526
Cat #: T198126
UPC: 845188005016
to view pricing and more.
Documents & Guides
Stand-Alone 2-Bay Battery Charger, Including Power Supply With Multi Plugs For T6xx-Series
Overview
Stand-Alone 2-Bay Battery Charger, Including Power Supply With Multi Plugs For T6xx-Series
Stand-alone 2-bay battery charger, including power supply with multi plugs. For T6xx-Series.
Also known as: 845188005016, T198126
Specifications
| Color: | Metallic |
| Type: | Flexible Steel |
| Length: | 50 ft |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Color: | Metallic |
| Length: | 50 ft |
| Diameter: | 2 1/2 in |
| Type: | Flexible Steel |
| Material: | Steel |