MOLDED CASE CIRCUIT BREAKER 347V 40A

Item #: 1387573

Cat #: BGA160401

UPC: 606489506103

to view pricing and more.
Documents & Guides
No Documents Available
MOLDED CASE CIRCUIT BREAKER 347V 40A

Overview

MOLDED CASE CIRCUIT BREAKER 347V 40A
Also known as: 606489506103, BGA160401

Specifications

Mounting: Panel
Volts DC: 125
Poles: 1
Amps: 40
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 1
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Volts DC: 125
Amps: 40
Family / Style: PowerPact
Interrupt Rating DC: 20 kA