5W T3.25 Mini Incandescent Lamp

Item #: 138789

Cat #: S6987

UPC: 045923069871

Sign In or Register to view pricing and more.
Documents & Guides
5 Watt miniature; T3 1/4; 15000 Average rated hours; 50 Lumens; Festoon Base; 24 Volt

Overview

5 Watt miniature; T3 1/4; 15000 Average rated hours; 50 Lumens; Festoon Base; 24 Volt
Also known as: 045923069871, S6987

Specifications

Base: Festoon
Wattage: 5
Lumens: 50
Volts AC: 24
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Base: Festoon
Lumens: 50
Shape: T3-1/4 (Tubular)
Dimmable: No
Wattage: 5
Volts AC: 24
Light Technology: Incandescent