Sloped-Front Pushbutton Enclosure, Type 12, 7x20, 16H

Item #: 13880

Cat #: E16SPBAH

UPC: 783510579906

Sign In or Register to view pricing and more.
Sloped-Front Pushbutton Enclosure, NEMA Type 12, Size/Dims: 7.25" x 19.75" x D: 6.75", Number of Holes: 16, Hole Diameter: 30.5", Material/Finish: Steel/Gray

Overview

Sloped-Front Pushbutton Enclosure, NEMA Type 12, Size/Dims: 7.25" x 19.75" x D: 6.75", Number of Holes: 16, Hole Diameter: 30.5", Material/Finish: Steel/Gray

These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510579906, E16SPBAH

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: Pushbutton Enclosure
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Type: Pushbutton Enclosure
Material: Steel
Color: Gray
IP/NEMA Rating: NEMA 12