3/4" Liquidtight Steel Flex, Heavy Duty Extreme Temp, Black, 100' Coil

Item #: 1388036

Cat #: 037622

UPC: 714118376222

to view pricing and more.
Documents & Guides
No Documents Available
3/4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Black, 100 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant

Overview

3/4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Black, 100 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant
Also known as: 714118376222, 037622

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Black
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: HTUA - Heavy Duty Extreme Temperature
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®
Length: 100 ft
Color: Black
Package Type: Coil
Type: HTUA - Heavy Duty Extreme Temperature