Breaker, Molded Case, 2500A, 100% Rated, LSIG-M, 3P, R-Frame

Item #: 1388748

Cat #: 140G-R12K3-E25-Z1

UPC: 889508435299

to view pricing and more.
Documents & Guides
Breaker, Molded Case, R Frame, 2500 Amp 100% Rated, LSIG-MM, Electronic, 125 kAIC @ 480 Volt AC, 3-Pole, with Door Interlock

Overview

Breaker, Molded Case, R Frame, 2500 Amp 100% Rated, LSIG-MM, Electronic, 125 kAIC @ 480 Volt AC, 3-Pole, with Door Interlock

R-Frame MCCBs are available as assembled circuit breakers. Individual trip unit components can be ordered for field assembly or as replacement parts.

Also known as: 889508435299, 140G-R12K3-E25-Z1

Specifications

Poles: 3
Volts AC: 480
Size: R Frame
Type: Breaker; Molded Case
Amps: 2500
Interrupt Rating AC: 125 kA
Poles: 3
Size: R Frame
Amps: 2500
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating AC: 125 kA