Retrofit Downlight, LED, 5"/6" Round

Item #: 1388775

Cat #: PRD5R129301W

UPC: 190096016419

to view pricing and more.
Documents & Guides
Retrofit Downlight, LED, 5 / 6 Inch Round, Color Temperature: 3000K (Warm White), Lumens: 1,400, 90 CRI, 120 Volt, 18.5W, Color/Finish: White/Matte

Overview

Retrofit Downlight, LED, 5 / 6 Inch Round, Color Temperature: 3000K (Warm White), Lumens: 1,400, 90 CRI, 120 Volt, 18.5W, Color/Finish: White/Matte

Philips Lightolier LED Retrofit downlight is your go-to LED replacement solution. Whether you have a commercial, institutional or residential space that needs an energy saving upgrade, the Retrofit downlight will be the fast and cost-effective answer.

Also known as: 190096016419, PRD5R129301W

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1400
Volts AC: 120
Color: White
Wattage: 18.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 18.500
Lumens: 1400
Color: White
Light Technology: LED