Manual Motor Stater, with Contactor, 230VAC Coil, 9-13A, Rotary , 45mm

Item #: 1388941

Cat #: GP21LA016A

UPC: 783164618303

to view pricing and more.
Documents & Guides
Manual Motor Stater, with Contactor, 230 Volt AC Coil, 9 - 13 Amp, Rotary , 45 mm, CLOO

Overview

Manual Motor Stater, with Contactor, 230 Volt AC Coil, 9 - 13 Amp, Rotary , 45 mm, CLOO
Also known as: 783164618303, GP21LA016A

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Type: Motor Circuit Protector
Volts AC Control: 230
Size: 45 mm
Family / Style: GP2
Amps Range: 9 - 13
Mounting: Panel
Volts AC: 600
Volts AC Control: 230
Family / Style: GP2
Poles: 3
Type: Motor Circuit Protector
Size: 45 mm
Amps Range: 9 - 13