Breaker, Molded Case, 60A, 4P, 600Y/347VAC, G6 Frame, 65kAIC

Item #: 1388995

Cat #: 140G-G6C4-C60

UPC: 885630445991

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 4-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC

Overview

Breaker, Molded Case, 60 Amp, 4-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G6C4-C60 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630445991, 140G-G6C4-C60

Specifications

Mounting: Panel
Type: Breaker; Molded Case
Poles: 4
Amps: 60
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Mounting: Panel
Poles: 4
Interrupt Rating DC: 65 kA
Volts AC: 600Y/347
Type: Breaker; Molded Case
Amps: 60
Interrupt Rating AC: 65 kA