LED Floodlight, 45 Watt, 6100 Lumen, 4000K, 120-277V, Bronze

Item #: 1389143

Cat #: PIP45N-D10-PCU

UPC: 019813265711

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 45 Watt, 6100 Lumen, 4000K, 75 CRI, 120-277V, Bronze Finish, 0-10V Dimming, Button Photocell Included

Overview

LED Floodlight, 45 Watt, 6100 Lumen, 4000K, 75 CRI, 120-277V, Bronze Finish, 0-10V Dimming, Button Photocell Included
Also known as: 019813265711, PIP45N-D10-PCU

Specifications

Lumens: 6100
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 45
Color: Bronze
Type: Floodlight
Light Technology: LED
Dimmable: Yes
Lumens: 6100
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 45
Type: Floodlight
Dimmable: Yes