DISC.SWITCH UNILET 100 3P 600V

Item #: 138919

Cat #: EDS1036

UPC: 781381239868

to view pricing and more.
Documents & Guides
Explosion-Proof Disconnect Switch, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 120/240/480/600 VAC, 250 VDC, Current Rating 100 Ampere, Power Rating 15 HP at 120 VAC, 30 HP at 240 VAC, 75 HP at 480/600 VAC, 25 HP at 250 VDC, Number of Poles 3, Fuse Provision Non-Fusible, Operator Type Internal Handle, Cover Type Hinged, Hub Size 2 Inch, Hub Location Top, Bottom, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/7CD/9EFG, Enclosure Material Epoxy Enamel Double Coated Aluminum, Size 9.63 Inch W x 9.63 Inch D x 16.75 Inch H, Approval UL 894/1203, CSA C22.2

Overview

Explosion-Proof Disconnect Switch, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 120/240/480/600 VAC, 250 VDC, Current Rating 100 Ampere, Power Rating 15 HP at 120 VAC, 30 HP at 240 VAC, 75 HP at 480/600 VAC, 25 HP at 250 VDC, Number of Poles 3, Fuse Provision Non-Fusible, Operator Type Internal Handle, Cover Type Hinged, Hub Size 2 Inch, Hub Location Top, Bottom, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/7CD/9EFG, Enclosure Material Epoxy Enamel Double Coated Aluminum, Size 9.63 Inch W x 9.63 Inch D x 16.75 Inch H, Approval UL 894/1203, CSA C22.2
Also known as: 781381239868, EDS1036

Specifications

Poles: 2
Amps: 20
Volts AC: 600
Poles: 2
Volts AC: 600
Amps: 20