#12/1C (SOL) THHN/THWN-2 WHITE W/ORANGE STRIPE

Item #: 1389279

Cat #: M512SO-02/07

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
#12/1C (SOL) THHN/THWN-2 WHITE W/ORANGE STRIPE

Overview

#12/1C (SOL) THHN/THWN-2 WHITE W/ORANGE STRIPE

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M512SO-02/07

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Orange
Stranding: Solid
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Solid
Jacket: PVC
Volts AC: 600
Color: White/Orange