CABLE TIE 18LB 4 ORANGE/BLACK STRI

Item #: 1389302

Cat #: L-4-18-3/0-L

UPC: 728494089546

to view pricing and more.
Documents & Guides
CAT L-4-18-3/0-L CABLE TIE 18

Overview

CAT L-4-18-3/0-L CABLE TIE 18
Also known as: 728494089546, L-4-18-3/0-L

Specifications

Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Color: Orange/Black
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Length: 4 in
Color: Orange/Black