Drive, Adjustable Frequency, 22A, Frame 2, 15HP, 480VAC

Item #: 138943

Cat #: 20F11GD022AA0NNNNN

UPC: 884951164420

to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 22 Amps, 15 Horse Power Normal Duty, 10 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 22 Amps, 15 Horse Power Normal Duty, 10 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 884951164420, 20F11GD022AA0NNNNN

Specifications

Phase: 3
Horsepower: 10, 15
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Mounting: Surface
Type: General Purpose, Drive
Amps: 22
Size: 2
Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 22
Horsepower: 10, 15
IP/NEMA Rating: IP54, NEMA 12
Type: General Purpose, Drive
Size: 2