
CONTACTOR 5210 300A DC 1P+30 LBS
Item #: 1389471
Cat #: HC59495010
UPC:
to view pricing and more.
Documents & Guides
CONTACTOR 5210 300A DC 1P+30 LBS
Overview
CONTACTOR 5210 300A DC 1P+30 LBS
Also known as: HC59495010
Features & Benefits
- Rugged Terminals on both sides for all power connections.
- Corrosion resistant, durable, welded steel construction armature assembly incorporates stainless steel spring as well as stainless steel hinge pin providing long mechanical life.
- Hinged Arc-Shield for easy inspection and replacement of contactor tips.
- Encapsulated Magnet Coil. Operating coils are designed in accordance with NEMA standards to withstand 110% of rated voltage continuously and to operate the contactor successfully at 80% of rated voltage.
- Standard coil voltages are 115 VDC and 230 VDC. For other coil voltages consult the factory.
- Corrosion resistant, durable, welded steel construction armature assembly incorporates stainless steel spring as well as stainless steel hinge pin providing long mechanical life.
- Hinged Arc-Shield for easy inspection and replacement of contactor tips.
- Power contact tips.
- Copper contact tips are standard.
Specifications
No Specifications Available