LED Luminaire, 93 Watt, 10900 Lumen, 5000K, 120-277V

Item #: 1389478

Cat #: MLGCH12CP5BU

UPC: 781381208123

to view pricing and more.
Documents & Guides
LED Luminaire, 93 Watt, 10900 Lumen, 5000K, 120-277 Volt, Enclosed and Gasketed, NEMA Type V Clear Polycarbonate Globe, Equivalent to 350-400 Watt HID

Overview

LED Luminaire, 93 Watt, 10900 Lumen, 5000K, 120-277 Volt, Enclosed and Gasketed, NEMA Type V Clear Polycarbonate Globe, Equivalent to 350-400 Watt HID
Also known as: 781381208123, MLGCH12CP5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 11500
Light Technology: LED
Wattage: 93
Mounting: Ceiling
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Mounting: Ceiling
Lumens: 11500
Wattage: 93
Volts AC Range: 120 - 277