BRANCH/1P CCTBRKR/D CURVE/30A

Item #: 1389492

Cat #: BR1D30AC

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BRANCH/1P CCTBRKR/D CURVE/30A

Overview

BRANCH/1P CCTBRKR/D CURVE/30A
Also known as: BR1D30AC

Specifications

Volts DC: 60
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 277
Poles: 1
Type: Trip Curve D