Awl, 3" W/steel Cap (pop)

Item #: 138994
Cat #: 9753-12C
UPC: 783310546979
Sign In or Register to view pricing and more.
Gre 9753-12c 3" Awl W/stl Cap

Overview

Gre 9753-12c 3" Awl W/stl Cap
Integrated steel endcap for durability and long life Heavy-duty construction for piercing and scribing High-grade, rust resistant, chrome-plated finish Soft, cushioned grip for extra comfort Lifetime limited warranty Note: This is not an insulated tool
Also known as: 783310546979, 9753-12C

Specifications

Type: Set, Screwdriver
Length: 3 in
Material: Steel
Type: Set, Screwdriver
Material: Steel
Length: 3 in

Customer Reviews

No reviews for this product
(0)