NSI Tork 450

Item #: 1390068
Cat #: 450
UPC: 662381050663
Sign In or Register to view pricing and more.
Documents & Guides
NSI 450 4.75" CABLE TIE NATUR

Overview

NSI 450 4.75" CABLE TIE NATUR
Also known as: 662381050663, 450

Specifications

Color: Natural
Material: Nylon
Length: 4.750 in
Color: Natural
Length: 4.750 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)