MOLDED CASE CIRCUIT

Item #: 1390088

Cat #: BGA34125Y

UPC: 785901069553

to view pricing and more.

Overview

MOLDED CASE CIRCUIT
Also known as: 785901069553, BGA34125Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 125
Family / Style: PowerPact
Interrupt Rating DC: 20 kA