Disconnect Switch Kit, 60A, 3P, Type J, 600V

Item #: 13901

Cat #: 1494V-DJ666

UPC: 662074983667

to view pricing and more.
Documents & Guides
Disconnect Switch Kit, 60 Amp Switch, 60 Amp Fuse Clips, 3-Pole, 600 Volt, Type J

Overview

Disconnect Switch Kit, 60 Amp Switch, 60 Amp Fuse Clips, 3-Pole, 600 Volt, Type J
Also known as: 662074983667, 1494V-DJ666

Specifications

Type: Disconnect Switch
Poles: 3
Family / Style: 1494V
Volts AC: 600
Amps: 60
Type: Disconnect Switch
Family / Style: 1494V
Amps: 60
Poles: 3
Volts AC: 600