This product has been discontinued.

EMT Coupling, Type: Compression, Size: 1/2", Steel/Zinc
Item #: 139011
Cat #: 660SUS
UPC: 662277027250
to view pricing and more.
Documents & Guides
EMT Coupling, Type: Compression, Size: 1/2 Inch, Material/Finish: Steel/Zinc
Overview
EMT Coupling, Type: Compression, Size: 1/2 Inch, Material/Finish: Steel/Zinc
Also known as: 662277027250, 660SUS
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Finish: | Zinc |
| Insulation: | Non-Insulated |
| Diameter: | 1/2 in |
| Finish: | Zinc |
| Material: | Steel |
| Insulation: | Non-Insulated |