100W HID Retrofit LED Lamp, 50K

Item #: 1390184

Cat #: LED100WPT50KMOG-G8

UPC: 031293102560

to view pricing and more.
Documents & Guides
LED LITESPAN HID REPLACEMENT 100W 13200LM 5K 80CRI EX39 UNIV BURN

Overview

LED LITESPAN HID REPLACEMENT 100W 13200LM 5K 80CRI EX39 UNIV BURN
Also known as: 031293102560, LED100WPT50KMOG-G8

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Type: Retrofit
Volts AC: 120, 277
Light Technology: LED
Lumens: 13200
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Type: Retrofit
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Wattage: 100
Volts AC: 120, 277
Lumens: 13200