Slotted Duct, PVC,2.5X3X6',ADH,WHT

Item #: 1390196

Cat #: G2.5X3WH6-A

UPC: 074983640249

to view pricing and more.
Panduct® type G wide slot wiring duct, 2.5 W x 3 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 2.5 W x 3 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983640249, G2.5X3WH6-A

Specifications

Width: 2 1/2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 1/2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in