1
more

Fuse, 40A North American Style Stud Mount High Speed, 700VAC
Item #: 139020
Cat #: FWP-40B
UPC: 051712795982
to view pricing and more.
Documents & Guides
40 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Overview
40 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712795982, FWP-40B
Specifications
| Amps: | 40 |
| Volts AC: | 700 |
| Speed: | High-Speed |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 200 kA |
| Class: | aR |
| Amps: | 40 |
| Speed: | High-Speed |
| Interrupt Rating AC: | 200 kA |
| Volts AC: | 700 |
| Mounting: | Bolt On |
| Class: | aR |