Reciprocating Saw Blade, 9"

Item #: 139023

Cat #: 48-00-4788

UPC: 045242081134

Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Sawzall, Ice Hardened, 18 TPI, Length: 9", Includes (5) Blades

Overview

Reciprocating Saw Blade, Sawzall, Ice Hardened, 18 TPI, Length: 9", Includes (5) Blades

The Torch™; metal-cutting blades with the Double Duty Upgrade™; feature a tooth form optimized for the longest life and maximum durability. Tough Neck™; is engineered to protect against tang breakage and delivers the strongest Sawzall®; blade tang on the market. Grid Iron™; features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting Sawzall®; blade on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.

Also known as: 045242081134, 48-00-4788

Features & Benefits

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Ice Hardened™ for up to 50% longer life
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling

Specifications

Length: 9 in
Length: 9 in