BUSS 170M3817D FUSE 315A 690V aR DI

Item #: 139028

Cat #: 170M3817D

UPC: 051712334068

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3817D FUSE 315A 690V

Overview

BUS 170M3817D FUSE 315A 690V
Also known as: 051712334068, 170M3817D

Specifications

Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 315
Type: Square Body, Square
Amps: 315
Interrupt Rating DC: 200