BUSS 170M6811D FUSE 700A 690V aR DI

Item #: 139030

Cat #: 170M6811D

UPC: 051712335249

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M6811D FUSE 700A 690V

Overview

BUS 170M6811D FUSE 700A 690V
Also known as: 051712335249, 170M6811D

Specifications

Amps: 700
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 700
Interrupt Rating DC: 200
Type: Square Body, Square