Drive, IP54, 480VAC, 3PH, 156A, 100/125HP, No DC Terminals, Frame 6, Filtered, CM Jumper

Item #: 1390374

Cat #: 20G1AGD156JN0NNNNN

UPC: 191326728362

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755, AC Packaged Drive, Air Cooled, Type 12/IP54,480 Volt AC, 3-Phase, 156 Amp, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, No DC Terminals, Frame 6, Filtered, CM Jumper Installed, Blank (No HIM)

Overview

PowerFlex 755, AC Packaged Drive, Air Cooled, Type 12/IP54,480 Volt AC, 3-Phase, 156 Amp, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, No DC Terminals, Frame 6, Filtered, CM Jumper Installed, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 191326728362, 20G1AGD156JN0NNNNN

Specifications

Phase: 3
Amps: 156
Volts AC: 480
Horsepower: 125, 100
IP/NEMA Rating: IP54
Phase: 3
Volts AC: 480
IP/NEMA Rating: IP54
Amps: 156
Horsepower: 125, 100