REXEL logo

1A, 480Y/277V, 10 kAIC, D-Curve, UL 1077

Item #: 1390646
Cat #: ST202M-D1
UPC:
Sign In or Register to view pricing and more.
Miniature Circuit Breaker, 2-Pole, 1 Amps, 480Y/277V AC. D-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Product Overview

Miniature Circuit Breaker, 2-Pole, 1 Amps, 480Y/277V AC. D-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
Also known as: ST202M-D1

Specifications

Type: Industrial Miniature Circuit Breaker, D-Curve
Poles: 2
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating DC: 10000
Interrupt Rating AC: 10000
Type: Industrial Miniature Circuit Breaker, D-Curve
Amps: 1
Mounting: DIN Rail
Interrupt Rating AC: 10000
Poles: 2
Volts AC: 277, 480Y
Interrupt Rating DC: 10000

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)