This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2-Pole, 2 Amps, 480Y/277V AC. D-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
Overview
Miniature Circuit Breaker, 2-Pole, 2 Amps, 480Y/277V AC. D-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.
Also known as: ST202M-D2
Specifications
Poles: | 2 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 2 |
Type: | Trip Curve D |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Mounting: | DIN Rail |
Type: | Trip Curve D |
Volts AC: | 277, 480Y |
Amps: | 2 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)