Compression Lug, Copper, 2 Hole 1/2", Standard Barrel, 500 MCM
Item #:
139068
Cat #:
YA342LN
UPC:
781810505953
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810505953, YA342LN
Specifications
Color: | Brown |
Material: | Copper |
Volts AC: | 600 |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 500 |
Stud Size: | 1/2 in |
Color: | Brown |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Copper |
Mounting: | 2-Hole |
Allowable Gauge Range: | 500 |
Customer Reviews
No reviews for this product
(0)