Mini Circuit Breaker, 3P, 10A, 480Y/277V

Item #: 1390738

Cat #: M9F42310

UPC: 606481169955

to view pricing and more.
Mini Circuit Breaker, 480Y/277 Volts, 3-Pole, 10 Amps, C-Curve, Tunnel Terminal Connection

Overview

Mini Circuit Breaker, 480Y/277 Volts, 3-Pole, 10 Amps, C-Curve, Tunnel Terminal Connection
Also known as: 606481169955, M9F42310

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail