INS NY FEM 187 DISC 16-14 LEN .83

Item #: 13909

Cat #: RBD14-183

UPC: 786210816524

to view pricing and more.
Documents & Guides
Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .163, Tab Size .187x.032, Wire Range #16-#14 AWG, Color Blue, Brass, Tin Plated

Overview

Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .163, Tab Size .187x.032, Wire Range #16-#14 AWG, Color Blue, Brass, Tin Plated

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210816524, RBD14-183

Specifications

Gender: Female
Color: Blue
Material: Brass, Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Brass, Nylon
Color: Blue
Allowable Gauge Range: 16 - 14