Multi-Standard Hook-Up Wire, Green/Yellow

Item #: 139092
Cat #: 4160400
UPC: 447733846046
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Green/Yellow

Overview

Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Green/Yellow
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, UL MTW, CSA TEW & CE.
Also known as: 447733846046, 4160400

Specifications

Color: Green/Yellow
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Green/Yellow
Volts AC: 600
Material: Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)