4' 12W T8 LED Lamp, 40K

Item #: 1390957

Cat #: LED12WT8/48/840-G8DR

UPC: 031293099327

to view pricing and more.
Documents & Guides
LED Direct Fit Replacement Lamp, T8, 48 Inch, 12 Watt, 1800 Lumen, 4000K, 80 CRI, 120-277 Volt, Frosted Glass

Overview

LED Direct Fit Replacement Lamp, T8, 48 Inch, 12 Watt, 1800 Lumen, 4000K, 80 CRI, 120-277 Volt, Frosted Glass

Eiko LED T8 Direct Fit Replacement Lamps directly replace fluorescent T8 lamps at a fraction of the energy cost

Also known as: 031293099327, LED12WT8/48/840-G8DR

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1800
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277