4' 12W T8 LED Lamp, 50K

Item #: 1391006

Cat #: L48T8/850/12P-ID

UPC: 639713921106

to view pricing and more.
Documents & Guides
930-410 ESPEN NANO PLASTIC T8 FLEX TUBE SINGLE END 4FT 12W 5000K 1700LM CRI80 120-277V

Overview

930-410 ESPEN NANO PLASTIC T8 FLEX TUBE SINGLE END 4FT 12W 5000K 1700LM CRI80 120-277V
Also known as: 639713921106, L48T8/850/12P-ID

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1700
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Material: Nano Plastic
Volts AC Range: 120 - 277
Lumens: 1700
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)