Compressor, 115V, Black

Item #: 139103

Cat #: 10101626SP

UPC: 783510186555

to view pricing and more.
Documents & Guides
No Documents Available
Compressor, Voltage Rating: 115 V, Color: Black, Material: Steel

Overview

Compressor, Voltage Rating: 115 V, Color: Black, Material: Steel
Also known as: 783510186555, 10101626SP

Specifications

Color: Green, Black, Yellow
Material: Copper
Color: Green, Black, Yellow
Material: Copper