EMERGENCY LIGHTING UNITS - LOW PROFILE SIDE LIGHTS

Item #: 1391065

Cat #: 73122

UPC: 601986731225

to view pricing and more.
Documents & Guides
EMERGENCY LIGHTING UNITS - LOW PROFILE SIDE LIGHTS REMOTE CAPABLE WHITE

Overview

EMERGENCY LIGHTING UNITS - LOW PROFILE SIDE LIGHTS REMOTE CAPABLE WHITE
Also known as: 601986731225, 73122

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 5.400
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Incandescent
Material: Thermoplastic
Wattage: 5.400
Volts AC Range: 120 - 277