Stamped Bonding Lug, Bronze, Tinned, 1/4" Hole

Item #: 1391339

Cat #: LPC553L14

UPC: 782856604631

Sign In or Register to view pricing and more.
Documents & Guides
CAD LPC553L14 BASE STAMPED AN

Overview

CAD LPC553L14 BASE STAMPED AN

stamped bonding lug used for positive bolt tension cable clamping.

Also known as: 782856604631, LPC553L14

Features & Benefits

  • For positive bolt tension cable clamping

Specifications

Material: Bronze
Height: 1.250 in
Width: 3.500 in
Standards: California Proposition 65
Finish: Tinned
Depth: 2.210 in
Material: Bronze
Width: 3.500 in
Finish: Tinned
Height: 1.250 in
Standards: California Proposition 65
Depth: 2.210 in