250 MCM THHN/THWN-2 Stranded Copper, Gray, 4000'

Item #: 1391422
Cat #: THHN250STRGRY/PURSTRIPE4000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 4000 ft Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 4000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRGRY/PURSTRIPE4000RL

Specifications

Gauge: 250
Length: 4000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Gray/Purple
Stranding: Stranded
Package Type: Reel
Gauge: 250
Jacket: PVC
Volts AC: 600
Color: Gray/Purple
Package Type: Reel
Length: 4000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)