350 MCM THHN/THWN-2 Stranded Aluminum, Green

Item #: 1391431

Cat #: 67466799

UPC:

to view pricing and more.
Documents & Guides
350 MCM THHN/THWN-2 Stranded Aluminum, Green

Overview

350 MCM THHN/THWN-2 Stranded Aluminum, Green

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 67466799

Specifications

Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 350 kcmil
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded