Servo Motor, Food Grade, 240VAC, 63mm Frame, 4500-6600RPM, No Holding Brake

Item #: 1391454

Cat #: VPF-A0633F-PJ12AF

UPC: 885630947112

to view pricing and more.
Documents & Guides
Servo Motors, Food Grade, 240 Volt AC, 63 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Food Grade Shaft Seal

Overview

Servo Motors, Food Grade, 240 Volt AC, 63 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Food Grade Shaft Seal

Kinetix VPF servo motors combine the characteristics of the Kinetix VPL servo motors with features specifically designed to meet the unique needs of many food and beverage applications. Windings are matched to the ratings of Kinetix 5500 drives and Kinetix 5700 dual-axis inverters to optimize system sizing, lower system cost, and improve energy efficiency. The Kinetix 2090-Series single cable design between motor and drive simplifies installation. These high-performance servo motors address the challenges of food environments by incorporating food-grade paint and shaft seal, along with noncorrosive fasteners and stainless steel shaft. 

Also known as: 885630947112, VPF-A0633F-PJ12AF

Specifications

Type: Food Grade, Servo Motor
Size: 63 mm
Volts AC: 240
RPM: 4500 - 6600
Type: Food Grade, Servo Motor
Volts AC: 240
Size: 63 mm
RPM: 4500 - 6600