2IN LT UL LT NM TYPE LFNC-B 50FT CTN

Item #: 1391491

Cat #: 6007-24-00

UPC: 077680136589

to view pricing and more.
Documents & Guides
2IN LT UL LT NM TYPE LFNC-B 50FT CTN

Overview

2IN LT UL LT NM TYPE LFNC-B 50FT CTN

Liquidtight Flexible Non-Metallic conduit is a versatile product that has a variety of applications for indoor and outdoor locations. Non-metallic conduit is used in fixture whips, data centers, electric signs and outdoor lighting, HVAC, pool and spas and locations with exposure to sunlight and weather conditions and more. Our non-metallic conduit has a rigid PVC core for strength and is rated for concrete embedment. Our non-metallic conduit Type LFNC-B is available in long length reels in sizes 1/2” to 1”.  Non-metallic conduit is used with non-metallic liquidtight connectors, available through Allied Fittings.

Also known as: 077680136589, 6007-24-00

Specifications

Color: Black
Length: 50 ft
Diameter: 2 in
Type: LFNC-B
Color: Black
Diameter: 2 in
Length: 50 ft
Type: LFNC-B