LED Area Luminaire, 66W, 8300L, 5000K, 120-277V

Item #: 1391617

Cat #: ALD7BC29DGNNGN

UPC: 056020985377

to view pricing and more.
Documents & Guides
LED Area Luminaire, 66 Watt, 8300 Lumen, 5000K, 80CRI, Glass Lens, 360° Beam Distribution,120-277 Volt, 0-10V Dimming, GE Filtr-Gard Retro-Fit Mounting

Overview

LED Area Luminaire, 66 Watt, 8300 Lumen, 5000K, 80CRI, Glass Lens, 360° Beam Distribution,120-277 Volt, 0-10V Dimming, GE Filtr-Gard Retro-Fit Mounting

Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.

Also known as: 056020985377, ALD7BC29DGNNGN

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Gray
Wattage: 66
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Volts AC: 120, 277
Wattage: 66
Dimmable: Yes