500W LED Flood Light, 50K, Trunnion, Bronze

Item #: 1391747

Cat #: FXLED500T/480/D10

UPC: 019813649696

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Light, 500 Watt, 63905 Lumens, Color Temperature: 5000K, Trunnion Mount, Dimming, Bronze

Overview

LED Flood Light, 500 Watt, 63905 Lumens, Color Temperature: 5000K, Trunnion Mount, Dimming, Bronze

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813649696, FXLED500T/480/D10

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 500
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 63905
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Lumens: 63905
Wattage: 500
Color: Bronze
Dimmable: Yes