
Machine Flexible Power Cable, 350 MCM THHN/THWN-2, Yellow, 600V
Item #: 1391780
Cat #: 67466599
UPC:
to view pricing and more.
Documents & Guides
Machine Flexible Power Cable, 350 MCM THHN/THWN-2 Flexible Stranded Copper Conductor, Yellow, 600V, 90 Deg Celsius Rating Wet/Dry, PVC Insulation and Nylon Jacket (THHN/THWN-2), Oil & Gasolite Resistant, Sunlight Resistant, 500 Foot Reel
Overview
Machine Flexible Power Cable, 350 MCM THHN/THWN-2 Flexible Stranded Copper Conductor, Yellow, 600V, 90 Deg Celsius Rating Wet/Dry, PVC Insulation and Nylon Jacket (THHN/THWN-2), Oil & Gasolite Resistant, Sunlight Resistant, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 67466599
Specifications
| Length: | 500 ft |
| Jacket: | PVC |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Gauge: | 350 kcmil |
| Color: | Yellow |
| Stranding: | Stranded |
| Length: | 500 ft |
| Material: | Copper |
| Conductors: | 1 |
| Color: | Yellow |
| Jacket: | PVC |
| Volts AC: | 600 |
| Gauge: | 350 kcmil |
| Stranding: | Stranded |