.5A, 250V DC, Ceramic Fuses

Item #: 1391790

Cat #: 0314.500MXP

UPC: 079458923766

to view pricing and more.
Documents & Guides
.5 Amp, 125V DC, 314 Series, Ceramic Body Fuses, Fast Acting

Overview

.5 Amp, 125V DC, 314 Series, Ceramic Body Fuses, Fast Acting

The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458923766, 0314.500MXP

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse
Standards: California Proposition 65
Material: Ceramic
Type: Fuse
Speed: Fast Acting
Standards: California Proposition 65